Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Countertop See-Thru Cabinet 33.5-LD-242 - 36 x 24 x 42

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Strong Hold® Heavy Duty Countertop See-Thru Cabinet 33.5-LD-242 - 36 x 24 x 42

Item #: WBB495154

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,801.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Countertop See-Thru Cabinet 36 x 24 x 42

When space is a problem, and you need a visible countertop cabinet for small tools and equipment, this cabinet will provide the storage plus security. Countertop Cabinet features polycarbonate in doors and twp adjustable shelves.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES42
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • MANUFACTURERS PART NUMBER33.5-LD-242
    • OPENINGS3
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1900
    • SHELF QUANTITY2
    • WEIGHT LBS290
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!