Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 36x18x84 Self-Latch Industrial Cabinet White
See all 9 items in product family

Securall® 36x18x84 Self-Latch Industrial Cabinet White

Item #: WBB458097

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 892.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 36x18x84 Self-Latch Industrial Cabinet White

Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES84
    • CAPACITY CUBIC FEET31
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTION18 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERSS184White
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • TYPEIndustrial Storage Cabinet
    • WEIGHT LBS300

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!