Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Office Chair Mat for Carpet - 36"W x 48"L with 10" x 19" Lip - Straight Edge - Clear

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Lorell Office Chair Mat for Carpet - 36"W x 48"L with 10" x 19" Lip - Straight Edge - Clear

Item #: WBB962697

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $98.00 Save up to 43%
Price: $ 55.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Medium Pile Office Chair Mat, LLR82822, 36"W x 48"L, Clear

This Office Chair Mat is ideal for medium-pile carpets. Sturdy material protects carpet from wear and tear caused by chair casters. Easy-glide rolling surface provides effortless mobility. Lightly textured top surface is slip-resistant and scuff-resistant. Studded bottom provides superior gripping power. Smooth-finish edge allows ease in carpet-to-mat transition. While the Free and Clear formula produces an exceptionally clear vinyl mat that is nonphthalate, noncadmium and BPA-free.

Product Specifications

    • BRANDLorell®
    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERLLR82822
    • WEIGHT LBS12 lbs
    • TYPEMedium Pile Carpet
    • THICKNESS INCHES0.133333333
    • SHAPERectangular
    • LIMITED WARRANTY5 Year
    • EDGEStraight Edge
    • SHIPSRolled
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • CONSTRUCTIONVinyl
    • CARPET THICKNESS3/4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Protecting my new carpet

Your review: After we installed new carpeting in my office, I could tell immediately that the office chair was going to play havoc with that new flooring. I googled office chair mat, and Global Industrial came up. We had just made another purchase from this company a month or so before, so I knew how fast its delivery is and how good the product we had ordered in the past. Our chair pad came the day after we ordered it -- I was astounded! After letting it warm up (it was below zero here that day), we rolled it out and put it on the floor. It's doing its job of protecting the carpet, both from deep dents from the chair and soiling from dirty shoes. I'm really pleased and if this one ever needs to be replaced, I'll be back to get another one. I've already recommended it to a friend for her office.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!