discount codeFree shipping over 300

Applied at checkout

+

ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

Item #: WBB2244979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Brushed Stainless
  • Clear
  • Bronze

Clear

$74.87 up to 52% OFF

Price: $35.95

Quantity

Popular item in this category

Customers Also Viewed

ES ROBBINS® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

ES ROBBINS® core line of clear chair mats is the first chair mat assortment to achieve GREENGUARD Gold Certification for low chemical emissions making EverLife® chair mats a healthier option for use in the home and workplace. Thicker, hard floor chair mat for heavy use protects laminate, wood, tile and other hard floor surfaces. High quality, clear chair mat allows you to roll easier with less stress on joints and back while protecting your floor from damage, costly repair or replacement. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Straight edge. Made in the USA. Limited Lifetime "No Crack Mat" Warranty.

Product Specifications

  • BRANDES Robbins®
  • LENGTH INCHES48
  • WIDTH INCHES36
  • COLOR FINISHClear
  • DESCRIPTIONChair Mat
  • MANUFACTURERS PART NUMBER132031
  • TYPEHard Floor
  • THICKNESS INCHES0.11
  • SHAPERectangular
  • LIMITED WARRANTYLimited Lifetime
  • EDGEStraight Edge
  • CERTIFIED/APPROVEDGreenguard Gold Certified to UL 2818
  • PACKAGE QUANTITY1
  • SHIPSRolled
  • LIP LENGTH INCHES--
  • CONSTRUCTIONVinyl
  • LIP WIDTH INCHES--
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

Item #: WBB2244979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear
    ES Robbins® Office Chair Mat for Hard Floor - 36"W x 48"L - Straight Edge - Clear

    Be the first to know about our special deals and events!

    Top