Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Executive Office Chair - Leather - High Back - Brown - No Tool Assembly

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Boss Executive Office Chair - Leather - High Back - Brown - No Tool Assembly

Item #: WBB1581291

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.00 Save up to 40%
Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
Boss "NTR" Executive LeatherPlus Chair

NTR- No tools required for assembly. Beautifully upholstered with Bomber Brown LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Waterfall seat design eliminates leg fatigue. Ergonomic back design with lumbar support. Upright locking position. Adjustable tilt tension. Pneumatic gas lift seat height adjustment.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27
    • DEPTH INCHES28
    • HEIGHT INCHES48-1/2
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21
    • BACK HEIGHT INCHES31
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES19-1/2
    • CAPACITY LBS275
    • SEAT COLORBrown
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB8601-BB
    • LIMITED WARRANTY6 Years
    • CERTIFIED/APPROVEDCA 117
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT23.5
    • MAXIMUM SEAT HEIGHT23.5
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES31
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!