Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iceberg Banquet Stacking Chair - Dome - Navy Blue Pattern - Gold Vein Frame - Pack of 4

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Iceberg Banquet Stacking Chair - Dome - Navy Blue Pattern - Gold Vein Frame - Pack of 4

Item #: WBB2241322

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.95 Save up to 36%
Price: $ 186.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Iceberg Banquet Stacking Chair - Dome - Navy Blue Pattern - Gold Vein Frame - Pack of 4

Versatile seating that stands the test of time. Sturdy, long-lasting banquet chairs are suitable for large or small gatherings in banquet halls, wedding venues, training/meeting rooms, hotels, conventions and home seating. Padded seat and back provide comfort while dome hand grip allows for easy lifting and placement. Durable 16 gauge scratch-resistant powder-coated steel frame features plastic stacking bumpers and non-marring floor blades. Wear resistant, flame retardant, color fast vibrant fabrics. Stack up to 8 high for easy storage. Use with Iceberg Banquet Chair Stretch Covers for a classy look.

Product Specifications

    • BRANDIceberg
    • WIDTH INCHES17-1/4
    • DEPTH INCHES21
    • HEIGHT INCHES37
    • STYLEStacking Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONBanquet Stacking Chair
    • SEAT WIDTH INCHES21
    • SEAT DEPTH INCHES17-1/4
    • MANUFACTURERS PART NUMBER66233
    • CAPACITY LBS225
    • STACKABLEYes
    • SEAT COLORNavy
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORGold
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY15 Years
    • CASTERSNo
    • ARM TYPEArmless
    • PACKAGE QUANTITY4
    • BASE4 Legged
    • SEAT THICKNESS INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed