Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Rêve™ Plastic Stacking Guest Chair with Sled Base - Black - Pack of 2

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Safco® Rêve™ Plastic Stacking Guest Chair with Sled Base - Black - Pack of 2

Item #: WBB1318337

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $317.00 Save up to 37%
Price: $ 199.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Rêve™ Guest Chair Sled Base Round Back, Black

Dare to dream. Rêve™ Seating gives you a new reason to daydream. The contours of the chair provide lumbar support, while the perforated back gives it breathability, ensuring uninterrupted comfort. The Rêve Quick Ship provides your favorite daydreaming styles, but with the added convenience of being ready to ship within 48 hours! Chairs stack up to 12 high with the Sled Base. Use the 4190SL Chair Cart to stack the Sled Base chair up to 18 high. Rêve™ Sled Base includes round back, all plastic seat and back(Black, Latte, Lapis), and Silver frame with ganging connector glides. Manufacturer's Limited Lifetime Warranty.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • WIDTH INCHES19-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/2
    • STYLEStacking Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair with Sled Base
    • SEAT WIDTH INCHES17
    • SEAT DEPTH INCHES18-1/2
    • CAPACITY LBS250
    • STACKABLEYes
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONPlastic
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER6804BL
    • LIMITED WARRANTYLifetime
    • COLLECTIONRêve™
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • CAL133 CERTIFIEDYes
    • BASESled Base
    • ARM TYPEArmless
    • PACKAGE QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!