Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
# 820 Baptismal Font, 38"H, Red Oak Stain

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

# 820 Baptismal Font, 38"H, Red Oak Stain

Item #: WBB860453

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,207.00 Save up to 34%
Price: $ 1,450.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
# 820 Baptismal Font, 38"H, Red Oak Stain

Baptismal fonts include a removable stainless steel bowl and swivel cover. All-stained versions come standard in red oak, and the dove carving is optional. Baptismal fonts are 38" high to the bowl and 18" through the diagonal.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • OVERALL HEIGHT INCHES45
    • DESCRIPTIONBaptismal Font
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERBF820
    • TOP/BASE FINISHRed Oak Stain
    • UNIT FINISHRed Oak Stain
    • SERIES820
    • ASSEMBLYNo Assembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed