DEVICES NOT INCLUDED

Balt® 27614 Beta Sit-Stand Workstation, 67"H x 32"W x 33"D

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Balt® 27614 Beta Sit-Stand Workstation, 67"H x 32"W x 33"D

Item #: WBB675852

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $622.89 Save up to 45%
Price: $ 339.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Beta Adjustable Sit and Stand Workstation

With the Beta Sit-Stand workstation improve your energy and efficiency by standing or sitting as you work, and then switch positions whenever you choose. Connect your CPU or your laptop with a LCD display or upgrade to the dual-display configuration. Mobile configuration brings flexibility into the workspace. Easily moves through small doorways and over thresholds for collaborative meetings. Center post works as a hub for accessory shelves, monitor mounts, and CPU holder, each independently heightadjustable. Cable management clips keep cords under control. Includes single monitor mount for a monitor up to 22". Allows up to 35° of tilt, and 25° of pan adjustment. Includes angled laptop/keyboard shelf (18 3/4" x 13 3/4") with a mouse platform (6 1/4" x 6 3/4") that swivels beneath when not in use. Included CPU holder has two clamps, holding securely. Adjusts in width from approximately 6" to 10". Optional shelf for projector measures 15" x 11", and optional shelf for document camera shelf measures 15" x 13 3/4" with a retractable platform (13 1/2" x 8 3/4"). All shelves feature non-slip EVA pads. Optional dual monitor mount holder accommodates two monitors up to 22". Allows up to 35° of tilt, and 25° of pan adjustment. Handy knobs adjust the space between monitors.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27614
    • WIDTH INCHES32
    • DEPTH INCHES33
    • HEIGHT INCHES67
    • DESCRIPTIONBeta Sit-Stand Workstation
    • TOP FINISHSilver
    • TOP CONSTRUCTIONSteel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • STYLEMobile Desk
    • TYPESit-Stand Workstation
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice product

Your review: Very upset have to purchse optional mounts when shown in pictures of product, but other than that great product. Just need to update their pictures so you don't think your getting something and it doesn't show up.

Pros: Very nice product Built well

Cons: Pictures show it with optional tables that do NOT come with product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $40.00 with this comparable product +