Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 16-Device USB Charging Station Cabinet with Sync for iPad and Android Tablets, Black

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Tripp Lite 16-Device USB Charging Station Cabinet with Sync for iPad and Android Tablets, Black

Item #: WBB2263293

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,205.00 Save up to 34%
Price: $ 799.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tripp Lite 16-Device USB Charging Station Cabinet with Sync for iPad and Android Tablets, Black

The CSC16USB 16-Device USB Charging Station Cabinet provides fast charging, convenient syncing, secure storage and cord management for up to 16 iPad, Android, Surface and Kindle tablets, as well as mobile phones and other USB devices. It's recommended for education, office, commercial, retail, industrial and healthcare environments.

16 USB ports deliver the fastest charging supported by each device, up to 2.4A per port. A USB uplink port connects to a host computer for wired syncing, though the CSC16USB also supports wireless syncing and simultaneous syncing/charging (up to 1.5A per port during wired syncing).

The cabinet promotes comprehensive device protection with steel construction and a black powder-coated finish for long-term durability. It locks with the included keys to help prevent device theft, damage or tampering. Flow-through ventilation protects against overheating, the specially coated shelves shelf helps prevent scratches and scuffs, and rubber grommets shield cords from damage.

The cabinet also encourages clutter-reducing organization of devices and cabling. Charging cords store out of sight, and a toolless trim panel permits quick service access.

The cabinet is easy to configure. The cabinet ships fully assembled and supports mounting to a wall, desk, table, counter or floor. The front doors open 180 degrees for improved device and service access. Rear-panel slots support optional wall-mount installation, and removable dividers accommodate thicker devices. You can also convert it the cabinet to a mobile cart with Tripp Lite's optional CSHANDLEKIT2 (sold separately), and roll it where needed.

  • Fast 2.4A USB charging and syncing for 16 tablets
  • Secures devices in locking, vented steel cabinet with cart option
  • Protective shelf with removable dividers and cord management
  • Supports mounting to wall, desk, table, counter or floor
  • Ships fully assembled for quick, easy installation
  • Certifications: Tested to EIA-310-E, UL60950, FCC & IEC Class B
  • RoHS Compliant
  • 2-year limited warranty
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERCSC16USB
    • WIDTH INCHES30-5/16
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES18-3/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTION16-Device USB Charging Station Cabinet with Sync
    • WEIGHT LBS85
    • TYPECharging Station
    • DEVICE CAPACITY RANGE11-20
    • MAX DEVICE CAPACITY16
    • DEVICE COMPATIBILITYTablets, iPads
    • SLOT DIMENSIONS1.5"W x 15.4"D x 10.6"H
    • FUNCTIONSCharge/Secure/Sync
    • OUTLET TYPEUSB
    • NUMBER OF OUTLETS16
    • POWER16 USB Ports
    • VOLTAGE120V, 50/60Hz
    • CORD LENGTH10 ft.
    • MOUNT TYPEDesktop/Wall
    • ASSEMBLYAssembled
    • CERTIFIED/APPROVEDRoHS Compliant
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed