Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergotron® Zip40 Charging and Management Cart for 40 Laptops/Tablets, Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Ergotron® Zip40 Charging and Management Cart for 40 Laptops/Tablets, Black/Silver

Item #: WBB2242998

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,335.00 Save up to 38%
Price: $ 2,079.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® Zip40 Charging and Management Cart

The one cart that gets it all done. The Zip40 is a truly universal cart for transporting, securing, protecting and charging all your mobile computing devices: Use it with tablets, Chromebook™, Ultrabook™, MacBook® and laptops - almost any device with a display size up to 15.6". Integrated PowerShuttle® Technology optimizes total charge time while safely preventing electrical circuit overload.

Specifications:
  • Includes 40 dividers, 9 small device divider stoppers, 12.5' (3.8 m) country-specific power cord, 4 country-specific 10-outlet power strips, two 20-unit brick storage trays, four 5" dual-wheel locking casters, external auxiliary outlet (2 receptacles), 2 mounting brackets for Ethernet switch, 2 internal auxiliary outlets for Ethernet switch and WAP installation, power on/off switch, 4 keys, 40 CAT6 Ethernet cables, 3 Ethernet cable storage trays, one 19' (5.9 m) CAT6 Ethernet cable, hook and loop cable management straps
  • Ships fully assembled
  • Total Capacity: Up to 40 devices with 1.1"-wide (28 mm) slot; up to 30 devices with 1.9"-wide (48 mm) slot
  • Maximum device dimensions: 17.1"W x 11.2"H (43.4 x 28.4 cm) including case and cord
  • Divider bumpers shorten the slot size to provide easy plug-in access for smaller tablet devices
  • Maximum adapter dimensions: Brick-style AC adapter = 7"H x 3"W x 2.2"D (17.8 x 7.6 x 5.6 cm). Wall-plug-style AC adapter = 2.2"W x 4.7"L x 3.9"D (5.5 x 12 x 10 cm) including cable strain relief. Cable diameter = 2.6-4.6 mm
  • Weight capacity: Total = 255 lbs (116 kg); 76.5 lbs (34.7 kg) per shelf (3 shelves total in cart); 25 lbs (11.3 kg) top worksurface. Per device maximum weight of 7.6 lbs (3.4 kg) assumes 10 devices per shelf in a cart configured to hold 30 devices in total
  • Country-specific 10-receptacle outlet strip is designed to work with oversized wall-style and brick-style AC adapters
  • Uses the AC adapters that come with each device. AC adapters are not included
  • Cooling/Ventilation: Four 12V DC continuous operation fans and ventilated doors keep equipment cool
  • External Auxiliary Outlet(s) give you an always-on outlet to plug in extra peripherals like printers or document cameras. No need to choose between using the auxiliary outlets and charging devices-do both at the same time!
  • Location included for installation of a Wireless Access Point (WAP not included). Maximum dimensions of the WAP = 10"W x 10"D x 2.2"H (25.4 x 25.4 x 5.6 cm)
  • Location included for installation of a standard 1U rack mountable Ethernet Switch (switch not included). Maximum dimensions of the switch = 17.5"W x 12.4"D x 1.8"H (44 x 26 x 4.4 cm). Maximum weight of the switch = 12 lbs (5.4 kg)
  • Country-specific power cord =12.5สน (3.8 m) long; stored on a recessed cord wrap
  • Environmentally clean: RoHS, REACH, WEEE and EU (94/620EC) packaging compliant
  • Power System: input/output = 100-240V~, 12-10A, 50/60 Hz
  • Temperature Range: operating 0° to 30°C (32° to 86°F); storage -40°C to -60°C (-40° to 140°F)
  • Relative Humidity (maximum): operating 10 to 90% (non-condensing); storage 5% to 95% (non-condensing)
  • Warranty: Lifetime for mechanical components; three (3) years for electrical system; one (1) year for cables
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBERDM40-1008-1
    • WIDTH INCHES30-5/16
    • DEPTH INCHES26
    • HEIGHT INCHES45-1/4
    • COLOR FINISHBlack/Silver
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONZip40 Charging and Management Cart
    • WEIGHT CAPACITY255 lbs
    • WEIGHT LBS181 lbs
    • TYPECharging Cart
    • DEVICE CAPACITY RANGE31-40
    • MAX DEVICE CAPACITY40
    • DEVICE COMPATIBILITYLaptops, Chromebooks, Tablets
    • SHELF QUANTITY3
    • SLOT DIMENSIONS1.1"W x 17.1"D x 11.2"H
    • SCREEN SIZE≤ 15.6"
    • FUNCTIONSCharge/Secure
    • OUTLET TYPEAC
    • NUMBER OF OUTLETS40
    • POWERFour 10-outlet Power Strips
    • VOLTAGE100-120V, 50/60Hz, 12A
    • CORD LENGTH12.5 ft.
    • LOCK TYPEKey Lock
    • CASTERS5" Dual-Wheel Locking Casters
    • ASSEMBLYAssembled
    • CERTIFIED/APPROVALUL 60950 and UL 1678; ICES-003 Issue 4, Class A; FCC Part 15 Class; RoHS
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!