Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 8-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Tripp Lite 8-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

Item #: WBB246382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 36%
Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
Tripp Lite 8-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display

Tripp Lite's NetController 8-Port, 1U rackmount KVM Switch is an affordable, highly-flexible enterprise class KVM Switch, which allows the user to connect either USB or PS/2 keyboards and mice. In addition, P780-Series USB/PS2 combo KVM cable kits allow you to connect either USB or PS/2 computers, without the need to purchase separate cables or adapters. Control up to 8 directly connected computers, or expand the number of connected computers to up to 248 by daisy chaining up to 15 additional B042-Series KVM switches. Switch between connected computers via the On-Screen Display (OSD), pushbuttons, or keyboard hotkey commands. Other features include: password protection, auto-scanning, auto-logout, firmware upgrade and video support up to 2048 x 1536 (QXGA). Mounts easily in a standard 19" rack/cabinet and includes all necessary mounting hardware. Compatible with all major operating systems. Constructed of heavy-duty steel housing.

Features:
  • NetController 8-Port, 1U rackmount KVM switch
  • Control 8 computers via a single VGA monitor and USB or PS/2 keyboard/mouse
  • Control up to 248 computers by daisy chaining up to 15 additional B042-Series KVM switches
  • P780-Series USB/PS2 combo KVM cables kits allow you to connect either USB or PS/2 computers, without the need to purchase separate cables or adapters
  • Compatible with all major operating systems
Documents

Documents are in PDF format

Product Specifications

    • BRANDTripp Lite
    • MANUFACTURERS PART NUMBERB042-008
    • WIDTH INCHES16-1/8
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES1-3/4
    • COLOR FINISHBlack
    • DESCRIPTION8-Port 1U Rack-Mount USB/PS2 KVM Switch with On-Screen Display
    • STYLERack-Mount
    • TYPEKVM Switches
    • POWER SOURCEAC Adapter
    • LCD SIZENot Applicable
    • PORTS8
    • LIMITED WARRANTY1 Year
    • RACK SPACES1U
    • INPUT100-240V, 50/60Hz
    • PORT CONTROLPush Buttons, Hotkeys, OSD
    • PC/SERVER CONNECTIONSVGA; USB; PS/2
    • IP REMOTE ACCESSNo
    • NUMBER OF USERS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!