Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RightAngle™ Eficiente LT Electric Height Adjustable Desk 48"x 24"- Driftwood w/ Black Frame

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

RightAngle™ Eficiente LT Electric Height Adjustable Desk 48"x 24"- Driftwood w/ Black Frame

Item #: WBB2243343

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,892.00 Save up to 48%
Price: $ 980.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RightAngle™ Eficiente LT Electric Height Adjustable Desk 48"x 24"- Driftwood w/ Black Frame

NewHeights™ Eficiente LT Series Height Adjustable Table

Features:

  • Electric height adjustable base and workstation
  • Electric base adjusts quickly and quietly with the gentle push of a button
  • Height range: 27–47" H
  • Push button control for easy height adjustment
  • Lifting Capacity Base Only: 250 pound
  • Adjustment speed: 1.5" per second
  • Anti-wobble cross support
  • Durable 1-1/8" thermally fused laminate worksurface w/ matching edge banding
  • GyroSense - soft collision detection
  • 10 Year Warranty on support brackets, columns, and feet.
  • 5 Year Warranty on gears and motors, electrical components, and worksurface.
  • Made in the USA


Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES27 to 47
    • ASSEMBLYUnassembled
    • BRANDRightAngle™ Products
    • DESCRIPTIONElectric Lift Desk
    • COLLECTIONEficiente LT
    • LIMITED WARRANTY10 Years; 5 Years - Electrical and Worksurface
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1-1/8
    • CERTIFIED/APPROVEDBIFMA
    • CAPACITY LBS250
    • FRAME CONSTRUCTIONAluminum
    • HEIGHT ADJUSTABILITY TYPEElectric
    • TOP COLORDriftwood
    • MANUFACTURERS PART NUMBERNLTAAS244824BDW
    • FRAME COLORBlack
    • MIN HEIGHT INCHES27
    • TYPEAdjustable Height Desk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!