Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Adjustable Height Desk - Pneumatic - 56"W x 29.5"D - Teak

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Luxor Adjustable Height Desk - Pneumatic - 56"W x 29.5"D - Teak

Item #: WBB2232085

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $744.00 Save up to 32%
Price: $ 504.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Height Adjustable Standing Desk - Pneumatic - 56"W x 29.5"D - Teak

Quickly deliver collaborative and productive comfort to your workday by seamlessly alternating between sitting and standing with the Luxor 48" Pneumatic Adjustable Height Standing Desk. Its lever-activated pneumatic air cylinder lets you easily alter the desk's height between 27.5" and 44.5", smoothly lifting your monitors, computer and other office accessories. With two sturdy steel legs, reinforced inner legs and a high-quality laminate finish, this stand-up desk is built to last. With no power outlets required for use, it's perfect for any corporate or home office space.

Features:

  • Meets ANSI/BIFMA standards
  • Lever-activated pneumatic air cylinder easily adjusts anywhere between 27.5" and 44.5" high
  • Raises and lowers up to 150 lbs., easily housing a CPU, monitors, and other office accessories
  • Constructed with two sturdy steel legs, each reinforced with durable inner legs
  • Chamfered edges keep forearms comfortable while typing and working
  • Sturdy, scratch-resistant desktop with a teak finish
  • Minimal assembly required

Dimensions:

  • Overall: 56" W x 29.5" D x 27.5" - 44.5"H
  • Desktop Dimensions: 56" W x 29.5" D x 0.71"H


Documents are in PDF format

Product Specifications

    • LENGTH INCHES56
    • WIDTH INCHES29-1/2
    • HEIGHT INCHES27-1/2 to 44-1/2
    • ASSEMBLYUnassembled
    • BRANDLuxor
    • DESCRIPTIONAdjustable Height Desk
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA Standards
    • CAPACITY LBS150
    • FRAME CONSTRUCTIONSteel
    • CASTERSNo
    • HEIGHT ADJUSTABILITY TYPEGas
    • TOP COLORTeak
    • MANUFACTURERS PART NUMBERSPN56F-BK/TK
    • FRAME COLORBlack
    • TYPEAdjustable Height Desk
    • TABLE TOP THICKNESS5/7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!