Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60"W Workstation with Table Desks and Storage - Mocha Cherry - 400 Series

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Bush Furniture 60"W Workstation with Table Desks and Storage - Mocha Cherry - 400 Series

Item #: WBB2235591

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,462.00 Save up to 38%
Price: $ 2,156.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Furniture 60"W Workstation with Table Desks and Storage - Mocha Cherry - 400 Series

This Bush Business Furniture 400 Series 2 Person Workstation inspires creativity and collaboration with a sturdy construction, user-friendly features and refreshingly contemporary looks. Two Table Desks mix open metal legs with wide, wooden work surfaces, providing space to spread out and ample legroom. Sturdy desk legs boast a welded steel tube construction, while the thermally fused laminate finish and impact-resistant edges fend off damage for a long-lasting professional appearance. A frosted acrylic Privacy Screen mounts on the desk surfaces to enhance concentration in open plan offices. The screen filters light while concealing fingerprints and scratches. Two File Cabinets each provide an open cubby with adjustable shelf for current papers and projects, along with two box drawers for office supplies. A file drawer in each Cabinet locks for user privacy and glides on smooth, full-extension ball bearing slides for easy access to letter, legal and A4-sized documents. Drawers boast handsome Polished Nickel hardware, completing the contemporary look. Backed by a Limited Lifetime Warranty, this commercial office furniture meets ANSI/BIFMA quality test standards for safety and performance. See the full collection for coordinating items available and design your workspace your way with the 400 Series. American made with U.S. and imported parts.

Features:

  • Bundle includes: Two 60W x 30D Table Desks, two 30W Lower Piler Filer Cabinets, one 60W Desktop Privacy Screen
  • Thermally fused laminate finish and impact resistant edges for long-lasting quality
  • Metal desk legs feature sturdy welded steel tube construction and durable powder-coat finish
  • Adjustable levelers take care of uneven floors
  • Foster teamwork and collaboration with open plan Table Desks and an elegant frosted acrylic Privacy Screen
  • Full extension file drawer in each Cabinet glides on smooth ball bearing slides for easy access to contents
  • Modular furniture creates design flexibility with a mix of metal and wood for a fresh, contemporary style
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by Limited Lifetime Warranty
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES119-1/5
    • DEPTH INCHES59-3/5
    • HEIGHT INCHES46-4/5
    • BRANDBush Business Furniture
    • DESCRIPTION2 Person Benching Stations
    • COLLECTION400 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDANSI/BIFMA
    • COUNTRY OF ORIGINMade in USA
    • CAPACITY2 People
    • FRAME CONSTRUCTIONSteel
    • TOP COLORMocha Cherry
    • MANUFACTURERS PART NUMBER400S142MR
    • WEIGHT LBS396
    • FRAME COLORGray
    • TYPEWood Desk Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!