Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Hutch with Doors - 66"W x 15"D x 39-1/5"H - Cherry - Ascent Series

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Lorell® Hutch with Doors - 66"W x 15"D x 39-1/5"H - Cherry - Ascent Series

Item #: WBB962718

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $990.00 Save up to 48%
Price: $ 517.00
Product Information
Customer Review
Product Q&A
Accessories
Lorell 68600 Series Hutch Hutch, LLR68711, 66"W x 15"D x 39-1/5"H, Cherry

Hutch attaches to credenzas in the Lorell 68600 Series Laminate Furniture to add overhead storage. The 68600 Series offers contemporary-style laminate and raised floating tops. Mahogany laminate top and side panels are 1" thick for durability as well as stain-resistant and scratch-resistant. The top is supported by aluminum brackets to provide the floating top look. Four doors feature a gray aluminum frame and frosted gray glass to keep contents private but identifiable in the two compartments. Shelf holds up to 44 lbs. (20 kg.). Use the grommet hole for easy cord routing. Design also includes 3mm PVC edges (color-matched).


View the Ascent collection here.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES15
    • HEIGHT INCHES39-1/2
    • BRANDLorell®
    • DESCRIPTIONHutch
    • COLLECTIONAscent
    • LIMITED WARRANTY5 Year
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • DOORS4
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERLLR68711
    • WEIGHT LBS168 lbs
    • TOTAL DEPTH INCHES15
    • FRAME COLORCherry
    • TYPEHutch
    • THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed