Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayline® Aberdeen 72"W Bow Front Desk 72"W x 42"D x 29-1/2"H Cherry

Rollover image to zoom in

Click image to enlarge

See all 141 items in product family

Mayline® Aberdeen 72"W Bow Front Desk 72"W x 42"D x 29-1/2"H Cherry

Item #: WBB1144613

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.00 Save up to 41%
Price: $ 529.00
Product Information
Customer Review
Product Q&A
Accessories
Mayline® Aberdeen 72"W Bow Front Desk 72"W x 42"D x 29-1/2"H Cherry

Aberdeen Series Bow Front Desk has 1 5/8" thick work surface. A 14 1/2" recessed modesty panel at center. Also comes with two standard grommets and the modesty panel.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES42
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDMayline®
    • DESCRIPTIONBow Front Desk
    • COLLECTIONAberdeen
    • LIMITED WARRANTYLimited Lifetime
    • SHAPEBow Front
    • CERTIFIED/APPROVEDCARB Compliant
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERABD7242LCR
    • TOTAL DEPTH INCHES42

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!