Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Bridge - 47-3/4"W x 24"D x 29"H - Espresso - BL Series

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

basyx® by HON® Bridge - 47-3/4"W x 24"D x 29"H - Espresso - BL Series

Item #: WBB2023164

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.16

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx by HON BL Series 47-3/4"W Laminate Bridge Espresso Finish

The basyx by HON BL laminate desk collection brings you excellent value for your office furniture dollar. This 47-3/4"W non-handed bridge can be combined with a desk shell and a credenza shell to create a U-workstation. Storage pedestals must be ordered separately. Laminate color is Espresso. Professional style at an affordable price. Laminate color is Espresso. Connects single pedestal desks, credenzas or non-handed peninsulas to create U-shaped workstations. One 3" diameter worksurface grommet for easy cord management. The full-height modesty panel adds privacy; unit can be installed with or without the modesty panel.


View the BL Series collection here.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES47-3/4
    • DEPTH INCHES23-7/8
    • HEIGHT INCHES28-7/16
    • ASSEMBLYUnassembled
    • BRANDbasyx by HON
    • DESCRIPTIONBridge
    • COLLECTIONBL Series
    • LIMITED WARRANTYLimited 5-Year Warranty
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLOREspresso
    • MANUFACTURERS PART NUMBERBSXBL2155ESES
    • FRAME COLOREspresso
    • TYPEBridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!