Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Bridge 42"W x 24"D x 29-1/2"H, Cherry

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Boss Bridge 42"W x 24"D x 29-1/2"H, Cherry

Item #: WBB693112

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $165.00 Save up to 41%
Price: $ 96.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Bridge 42"W x 24"D x 29-1/2"H, Cherry

42" reversible bridge can be used between any of the groups desk or credenza shells. The Cherry laminate unit is not intended for use as a stand alone unit.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES20
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDBoss
    • DESCRIPTIONBridge
    • LIMITED WARRANTY1 Year
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • TOP THICKNESS INCHES1
    • FRAME CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORCherry
    • MANUFACTURERS PART NUMBERN197-C
    • FRAME COLORCherry
    • TOTAL DEPTH INCHES20
    • TYPEBridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!