Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Brighton 66"W Fabric Tack Panel 63-3/4"W x 1/2"D x 19-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Safco® Brighton 66"W Fabric Tack Panel 63-3/4"W x 1/2"D x 19-1/4"H

Item #: WBB2149325

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 41%
Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Brighton 66"W Fabric Tack Panel 63-3/4"W x 1/2"D x 19-1/4"H

Brighton Series hutch tack panel attaches to hutch and allows access to the hutch's grommets. Available in black fabric only.

Product Specifications

    • WIDTH INCHES63-3/4
    • DEPTH INCHES1/2
    • HEIGHT INCHES19-1/4
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONFabric Tack Panels for Brighton Desks
    • COLLECTIONBrighton
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • CERTIFIED/APPROVEDCARB Compliant
    • TOP COLORBlack
    • MANUFACTURERS PART NUMBERAFTP66BLK
    • WIRE MANAGEMENTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!