Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood CPU Cart - 13-1/2"W x 17-3/4"D x 9-1/2"H Black Granite  - 3000 Series
See all 41 items in product family

Ironwood CPU Cart - 13-1/2"W x 17-3/4"D x 9-1/2"H Black Granite - 3000 Series

Item #: WBB239157

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.00 Save up to 50%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
CPU Cart
Black enamel finished steel cart safely stores and transports CPU towers to keep work surface clear. Moves easily on hooded swivel casters. Adjustable wheels make cable connections easy. Adjustable side panels hold various sized CPUs and prevent the CPU Tower from turning when being moved. Black Granite/Black Finish. Measures 13-1/2"W x 17-3/4"D x 9-1/2"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES9-1/2
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONCPU Cart
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • accessory_typeCPU Holder
    • MANUFACTURERS PART NUMBERCPUCBK
    • TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!