Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Machine Stand - 21-1/2"W x 18"D x 29"H Oiled Cherry  - 3000 Series
See all 41 items in product family

Ironwood Machine Stand - 21-1/2"W x 18"D x 29"H Oiled Cherry - 3000 Series

Item #: WBB239160

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $646.00 Save up to 49%
Price: $ 328.95
Product Information
Customer Review
Product Q&A
Accessories
SERIES 3000 DESK COLLECTION
Machine Stand
With a 21"W x 18"D top, this cabinet will support a small printer or fax machine. Two kinds of storage are built into the machine stand. Upper storage is open and has four adjustable shelves and will hold letter-size paper or literature. The lower storage area has two hinged doors and measures 19"W x 13"H x 15"D. Measures 21-1/2"W x 18"D x 29"H overall. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES21-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDIronwood
    • DESCRIPTIONMachine Stand
    • COLLECTION3000 Series
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONLaminate
    • NUMBER OF SHELVES6
    • TOTAL DEPTH INCHES18
    • TOP COLORCherry
    • DOORS2
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBERMMSBC
    • TYPEStorage Cabinet
    • FRAME CONSTRUCTIONParticleboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed