Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar® Modular Bookcase - 66-3/4"H - Bordeaux and Graphite - Prestige+

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Bestar® Modular Bookcase - 66-3/4"H - Bordeaux and Graphite - Prestige+

Item #: WBB378814

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.00 Save up to 40%
Price: $ 172.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Bookcase in Bordeaux and Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. modular bookcase has three adjustable shelves and three fixed shelves. The bottom part includes one fixed and one adjustable shelves and it must be placed on the ground. The higher part has two fixed shelves and two adjustable shelves and it can sits on lateral file or desks. Finished with classic look ribbed moldings. This unit meets or exceeds AINSI/BIFMA performance standards. Also available in Cognac Cherry or Chocolate finishes.


View the Prestige+ collection here.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES12-7/8
    • HEIGHT INCHES66-3/4
    • BRANDBestar®
    • DESCRIPTIONModular Bookcase
    • COLLECTIONPrestige+
    • LIMITED WARRANTY10 Years
    • TOP CONSTRUCTIONMelamine
    • FRAME CONSTRUCTIONMelamine
    • TOP COLORBordeaux
    • NUMBER OF SHELVES5
    • MANUFACTURERS PART NUMBER99700-39
    • FRAME COLORGraphite
    • TOTAL DEPTH INCHES12.9
    • TYPEBookcase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!