Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with B5175M

Martin Yale® Index Set, 6th Cut Tab

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Yale® Index Set, 6th Cut Tab

Item #: WBB1599937

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($55.00)

List Price: $15.71 Save up to 12%
Price: $13.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Martin Yale® Index Set, 6th Cut Tab

Blank Index Set 6 Sheets. Ideal for protecting and organizing materials in catalog racks. Blank Index Sets - include customizable tabs that are readable from both sides.

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES10
    • DEPTH INCHES13
    • HEIGHT INCHES3
    • COLOR FINISHBlack
    • BRANDMartin Yale®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONIndex Set, 6th Cut Tab
    • LIMITED WARRANTY90 Days Labor, 1 Year Parts
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES3
    • TOTAL WIDTH INCHES10
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed