Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Series 9 Designer 55" TV Stand

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Prepac Manufacturing Series 9 Designer 55" TV Stand

Item #: WBB1956151

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $282.99 Save up to 13%
Price: $ 245.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Series 9 Designer 55" TV Stand

With its simple silhouette and versatile storage, the Series 9 TV Stand is the ideal partner for your 55" or larger flat screen TV. The unit is divided into 6 open storage compartments for audio-video and gaming components, with rear cut-outs for cable management and ventilation. Total weight capacity is rated at 200 Lbs with the top shelf capable of supporting televisions up to 80 Lbs. To finish off the modern look the stand features 4 high quality adjustable brushed nickel legs. This product ships "Ready to Assemble" with an instruction booklet for easy assembly.

Product Specifications

    • LENGTH INCHES15-1/2
    • WIDTH INCHES55
    • HEIGHT INCHES20-1/4
    • COLOR FINISHBlack
    • CAPACITY LBS200
    • BRANDPrepac Manufacturing
    • DESCRIPTION55" TV Stand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • SHELF CAPACITY80 Lbs Top; 20 Lbs Per Compartment
    • CERTIFIED/APPROVEDCARB-compliant
    • COLLECTIONSeries 9 Designer Collection
    • MANUFACTURER PART NUMBERBCAL-0508-1
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • MOBILE OR STATIONARYStationary
    • NUMBER OF SHELVES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!