Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® File/File Mobile Pedestal File, 15"W x 23"D x 28"H, Putty
See all 31 items in product family

Lorell® File/File Mobile Pedestal File, 15"W x 23"D x 28"H, Putty

Item #: WBB836760

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® File/File Mobile Pedestal File, 15"W x 23"D x 28"H, Putty

Mobile pedestal offers a file/file drawer configuration. Removable core lock secures all drawers. File drawers accommodate letter-size hanging folders with tabs. Drawer slides have 90 percent extension. Pedestal is weighted to prevent tipping and made of steel with a powder-coat finish. Four casters make the pedestal mobile, and the two front casters lock for stability.

Features

  • Security Lock


Product Specifications

    • BRANDLorell®
    • MANUFACTURERS PART NUMBERLLR67730
    • WIDTH INCHES15
    • DEPTH INCHES23
    • HEIGHT INCHES28
    • MINIMUM WIDTH INCHES15
    • MINIMUM DEPTH INCHES23
    • MINIMUM HEIGHT INCHES28
    • MAXIMUM WIDTH INCHES15
    • MAXIMUM DEPTH INCHES 23
    • MAXIMUM HEIGHT INCHES28
    • COLOR FINISHPutty
    • COLOR FAMILYPutty
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • DRAWER QUANTITY2
    • ASSEMBLYAssembled
    • DESCRIPTIONFile/File Mobile Pedestal
    • TYPELetter Size
    • CASTERS4 Casters (2 Locking)
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!