Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BearSaver H/A® Series 80 Gal. Animal Resistant Waste/Recycle Receptacle -GN

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

BearSaver H/A® Series 80 Gal. Animal Resistant Waste/Recycle Receptacle -GN

Item #: WBB546879

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,832.00
Product Information
Customer Review
Product Q&A
Accessories
BearSaver H/A® Series 80 Gal. Animal Resistant Waste/Recycling Receptacle

The BearSaver H/A® Series Animal Resistant Waste/Recycling Receptacle is designed in cooperation with the National Parks Service Denver Design Center, and is ideal for use in high profile areas such as visitor centers, downtown city streets, and more. Receptacle is versatile and easy to maintain. Housing and doors are made from corrosion proof steel, and are finished using a textured powder coat process. Powder coat finish protects against humidity, salt spray, fog, ultraviolet rays, chemicals and abrasion. Door hinges are heavy-duty piano hinges using stainless steel pins. All hinges, handles, and hardware are zinc coated for corrosion resistance. Includes Trash and Recycle decals (other decals available upon request). 80 gallon total capacity. Includes (2) rigid plastic liners. ADA Compliant. Green color finish. Dimensions: 24"W x 44"D x 46"H.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES44
    • HEIGHT INCHES46
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONGalvaneeled Steel
    • LIDHinged
    • LINERPlastic
    • MANUFACTURERS PART NUMBERHA2-PX
    • STYLEH/A Series
    • TYPEDouble
    • WEIGHT LBS245
    • BRANDBearSaver
    • DESCRIPTIONTrash/Recycling Receptacle
    • CAPACITY GALLONS80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!