Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Southern Cherry, With 4 Drawers

NK Medical Chest, Lexington, 3 Drawers, 32-1/2"W X 17"D X 32"H, Cherry Mahogany

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

NK Medical Chest, Lexington, 3 Drawers, 32-1/2"W X 17"D X 32"H, Cherry Mahogany

Item #: WBB920122

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 869.00
Product Information
Customer Review
Product Q&A
NK Medical Chest, Lexington, 3 Drawers, 32-1/2"W X 17"D X 32"H, Cherry Mahogany

The Lexington Series constructed of select hardwood maple solids and veneers, Maple hardwood raised panel doors, Outset raised panel doors and drawers, High-pressure laminate tops with solid hard wood edging, Radiused corner tops profiled on three sides, Moisture resistant vinyl wrapped drawers, Moisture Barrier Shield: no unfinished edges, tops, bottoms or sides, European style door hinges, 32mm construction, Ventilated backs, Precision ball baring, side mounted drawer slides.

Product Specifications

    • WIDTH INCHES32-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES32
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONChest
    • ASSEMBLYAssembled
    • CASTERSN
    • SERIESLexington
    • NUMBER OF DOORS0
    • PACKAGE QUANTITY1
    • NUMBER OF DRAWERS3
    • COLORCherry Mahogany
    • CONSTRUCTIONHardwood Maple Solids & Veneers
    • LIMITED WARRANTY1 Year
    • MANUFACTURER'S PART NUMBERLEX-3DC-CHERRY MAHOGANY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed