Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® No. 3MK Laminated Steel Padlock Keyed Differently with Master Key - Pkg Qty 24
See all 159 items in product family

Master Lock® No. 3MK Laminated Steel Padlock Keyed Differently with Master Key - Pkg Qty 24

Item #: WBB440001

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $365.04 Save up to 41%
$8.90 each

Sold in packages of 24

Price: $213.60
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® No. 3MK Laminated Steel Padlock Keyed Differently with Master Key

laminated steel body with hardened steel B: 3/4 " (19mm) shackle. Removable key when lock is opened or closed. 2 keys provided for each lock. 4 pin cylinders - 248 change keys per master keyed system. Master keys are sold separately. All Master Lock locks are non-returnable.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES1-9/16
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FINISHSteel w/Black Rubber Bumper
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCK TYPEKeyed Differently w/Master Key Access
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER3MKCASE
    • PACKAGE QUANTITY24
    • PRODUCT FAMILYAccessories
    • SERIES3
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES5/8
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE LENGTH INCHES3/4
    • SHACKLE MATERIALSteel
    • STYLE4-Pin W1 Cylinder
    • TYPEMaster Keyed Access
    • accessory_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result