Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Pink Combination Padlock - No. 1500IDPNK - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Master Lock® Pink Combination Padlock - No. 1500IDPNK - Pkg Qty 16

Item #: WBB1170125

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.88 Save up to 37%
$8.80 each

Sold in packages of 16

Price: $140.80
Product Information
Customer Review
Product Q&A
Accessories
Master Lock, Pink Combination Padlock - No. 1500IDPNK

Product Features:
  • Show your support and help find a cure for breast cancer
  • World's first combination lock that opens on up/down/left/right directional movements
  • Patented technology is faster, easier and more secure than a standard combination lock
  • Maximum security with anti-shim technology
  • Combination can be reset to any number of movements in any sequence
  • 2" (51mm) wide metal body can be opened one-handed without looking for ease of use
  • Matching passcode indicators (letters, numbers, colors, shapes, symbols) are included for added customization - simple apply over arrows
  • Hardened steel shackle for increased bolt cutter protection
Best Used For:
  • School, Employee, & Athletic Lockers
  • Indoor Storage Lockers
  • Cabinets


Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES2
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • CABLE DIAMETER--
    • COLOR FAMILYWhite
    • COLOR FINISHWhite/Pink
    • CONSTRUCTIONMetal
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER1500iDPNK
    • PACKAGE QUANTITY16
    • PRODUCT FAMILYAccessories
    • SERIES1500
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALHardened Steel
    • STYLEDirectional Padlock
    • TYPECombination Number Padlock
    • WEIGHT LBS0.4
    • accessory_typeLock
    • CAMPAIGNBreast Cancer Awareness

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result