Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Slope Tops And Intermediate Support PP5861 For Lyon Lockers - 15"Wx18"D - Putty
See all 112 items in product family

Lyon Slope Tops And Intermediate Support PP5861 For Lyon Lockers - 15"Wx18"D - Putty

Item #: WBB271614

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $635.31 Save up to 39%
Price: $ 387.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Slope Tops And Intermediate Support - 15"Wx18"D - Putty

  • Quickly converts standard lockers into sloping-top lockers
  • Includes slope tops, interim supports, hardware and assembly instructions


Made In USA

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES18
    • HEIGHT INCHES--
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPP5861
    • PRODUCT FAMILYAccessories
    • TYPESlope Top 40-Pack
    • accessory_typeSlope Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!