Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell PHL1282-6A-K-FA VersaMax Phenolic Locker 12x18x12, Six Tier, 1 Wide, Annigre, Key Cam Lock

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Hallowell PHL1282-6A-K-FA VersaMax Phenolic Locker 12x18x12, Six Tier, 1 Wide, Annigre, Key Cam Lock

Item #: WBB1531810

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,140.19 Save up to 46%
Price: $ 1,164.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell VersaMax Phenolic Locker, 12"W x 18"D x 12"H, Six Tier, 1 Wide, Annigre, Key Cam Lock

VersaMax™ Phenolic Lockers
VersaMax Phenolic Lockers are the most durable lockers available. The unique non-porous surface of phenolic material eliminates the ability for mold, mildew and bacteria to grow making these lockers ideal for wet or damp areas. In addition to this primary benefit, the surface of VersaMax Phenolic Lockers is also water proof and graffiti and scratch resistant. Attractive Figured Annigre wood look is sure to enhance the look of any locker room.

Features:
  • Color: Figured Annigre
  • Phenolic construction
  • Sides and backs are 5/16" thick. Tops, bottoms and shelves are 3/8" thick.
  • Doors are 1/2" thick.
  • Frameless design maximizes clear opening
  • Phenolic's unique non-porous surface eliminates the ability for mold, bacteria and mildew to grow making it ideal for wet areas.
  • Graffiti resistant, water resistant and easy to clean. Prepared for padlock (not included), electronic lock, or key lock (included).


Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES72
    • OPENING WIDTH INCHES11-1/4
    • OPENING DEPTH INCHES17
    • OPENING HEIGHT INCHES11-1/2
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYBrown
    • COLOR FINISHFigured Annigre
    • CONSTRUCTIONPhenolic
    • GROUP1 Wide
    • LOCK TYPEKey Cam Lock w/2 Keys
    • MANUFACTURERS PART NUMBERPHL1282-6A-K-FA
    • OPENINGS6
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESVersaMax™
    • STYLEBox
    • TYPESix Tier
    • WEIGHT LBS135
    • LIMITED WARRANTY1 Year
    • LOCKER TYPEPhenolic Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!