Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB Plus Steel Locker C12182TGR4 Double Tier 4 Wide 12"Wx18"Dx36"H Lt Gray All-Welded

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

ALB Plus Steel Locker C12182TGR4 Double Tier 4 Wide 12"Wx18"Dx36"H Lt Gray All-Welded

Item #: WBB2133682

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,265.00 Save up to 57%
Price: $ 547.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALB Plus Steel Locker C12182TGR4 Double Tier 4 Wide 12"Wx18"Dx36"H Lt Gray All-Welded

ALB C Series lockers are all welded and assembled so virtually hassle free. Super quiet with a great finish on all sides. Durable and wide recessed handle for padlock. Many other colors available at no charge. Made in Canada. Factory installed sloping top and recess bases available (look for appropriate SKU)

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES16-1/2
    • INSIDE HEIGHT INCHES33
    • INSIDE WIDTH INCHES11-7/8
    • OVERALL HEIGHT INCHES72
    • OPENING WIDTH INCHES9-3/8
    • OPENING HEIGHT INCHES9-3/4
    • TOTAL WIDTH INCHES48
    • ASSEMBLYAll-Welded
    • BRANDALB Plus
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Handle
    • DOOR HINGED5-Knuckle
    • DOOR QUANTITY8
    • DOOR TYPERigid Double Pan
    • GROUP4 Wide
    • LOCK TYPESingle-Point Lock
    • MANUFACTURERS PART NUMBERC12182TGR4-44
    • OPENINGS8
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESC
    • STYLELocker
    • THICKNESS GAUGE22-24
    • TYPEDouble Tier
    • WEIGHT LBS190
    • CERTIFIED/APPROVEDISO 9001
    • LIMITED WARRANTY5 Years
    • INCLUDES3 Coat Hooks
    • LOCKER TYPESolid Door Metal Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!