Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Double Tier Locker, 1 Wide, 12"W X 12"D X 30"H, Assembled, Burgundy

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Traditional Double Tier Locker, 1 Wide, 12"W X 12"D X 30"H, Assembled, Burgundy

Item #: WBB663471

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.00 Save up to 39%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
The visually appealing and very durable Traditional Collection is our most widely distributed locker line. Offering the most value for typical lock applications, this collection is available in a full range of spacious sizes, from singer to six-tier configurations, as well as sixteen-person and wall-mounted. Featuring 16 gauge doors, frames and bottoms for durability and 24 gauge tops, sides, backs and shelves, all Traditional lockers come standard with features that allow for easy and quiet operation. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Extra heavy duty 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Multi point latch for security. Legs add 6" to height. Limited warranty of 1 year.

For Gray and Almond finished lockers are the same color throughout the locker. For Burgundy, Blue frost, Mist Green and Black lockers, the door and door frame will have the selected color, but all other panels including the sides are Almond color. Finished End Panels in the selected color are available at additional costs. (sold separately) Also, Burgundy, Blue frost, Mist Green and Black lockers color throughout lockers are available at the same price, but would be at lead time of 12 weeks. (or based on current factory production lead time) Please call to confirm the lead time.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • OVERALL HEIGHT INCHES66
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYRed
    • COLOR FINISHBurgundy
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-12121266-49-S
    • OPENINGS2
    • PRODUCT FAMILYLockers
    • SERIESTraditional
    • TYPEDouble Tier
    • WEIGHT LBS44
    • LIMITED WARRANTY1 Year
    • Base Model Number11-12121266
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!