Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Five Tier Locker, 1 Wide, 15"W X 15"D X 12"H, Assembled, Almond

Rollover image to zoom in

Click image to enlarge

See all 330 items in product family

Traditional Five Tier Locker, 1 Wide, 15"W X 15"D X 12"H, Assembled, Almond

Item #: WBB663580

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $270.30 Save up to 35%
Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
The visually appealing and very durable Traditional Collection is our most widely distributed locker line. Offering the most value for typical lock applications, this collection is available in a full range of spacious sizes, from singer to six-tier configurations, as well as sixteen-person and wall-mounted. Featuring 16 gauge doors, frames and bottoms for durability and 24 gauge tops, sides, backs and shelves, all Traditional lockers come standard with features that allow for easy and quiet operation. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Extra heavy duty 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Multi point latch for security. Legs add 6" to height. Limited warranty of 1 year.

For Gray and Almond finished lockers are the same color throughout the locker. For Burgundy, blue frost, Mist Green and Black lockers, the door, both side panels and top will have the selected color, but by default the lockers will have an Almond finish on the shelves, rear panel, bottom and interior as well as the center side panels for the Starter with Adders. However, Burgundy, blue frost, Mist Green and Black fully painted lockers are available at the same price, but with additional lead-time. Please call for the required lead-time.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES12
    • OVERALL HEIGHT INCHES66
    • TOTAL WIDTH INCHES15
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYTan
    • COLOR FINISHAlmond
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-15151566-03-S
    • OPENINGS5
    • PRODUCT FAMILYLockers
    • SERIESTraditional
    • TYPEFive Tier
    • WEIGHT LBS53
    • LIMITED WARRANTY1 Year
    • Base Model Number11-15151566
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!