Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Key Padlock with Door Gold Finish Hasp 11125 - for Solid Oak Executive Wood Locker Door

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Salsbury Key Padlock with Door Gold Finish Hasp 11125 - for Solid Oak Executive Wood Locker Door

Item #: WBB1887428

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 18%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Key Padlock with Door Gold Finish Hasp 11125 - for Solid Oak Executive Wood Locker Door

Combination padlock provides an alternate locking mechanism to the solid oak executive wood locker. The gold finish hasp compliments the solid oak executive wood lockers. Easily provides security to a compartment. Comes with 2 keys.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES1-1/4
    • HEIGHT INCHES3
    • OVERALL HEIGHT INCHES3
    • OVERALL WIDTH INCHES2
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYGold
    • COLOR FINISHGold
    • MANUFACTURERS PART NUMBER11125
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • SERIESSolid Oak Executive Options
    • TYPEKey Padlock with Door Hasp
    • WEIGHT LBS1
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • accessory_typeLock
    • addon_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!