Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Resettable Combination Lock 22295 for Extra Wide Designer Wood Locker Door Silver

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Salsbury Resettable Combination Lock 22295 for Extra Wide Designer Wood Locker Door Silver

Item #: WBB2177468

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.00 Save up to 14%
Price: $ 25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Salsbury Resettable Combination Lock 22295 for Extra Wide Designer Wood Locker Door Silver

Resettable combination locks can be set to a fix combination or a combination that can be reset after each use as well as accessed with a mater control key. Available in black or silver.

Product Specifications

    • WIDTH INCHES1-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES3-1/4
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYSilver
    • MANUFACTURERS PART NUMBER22295
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • TYPEResettable Combination Lock
    • WEIGHT LBS0.18
    • LIMITED WARRANTY3 Years
    • accessory_typeLock
    • addon_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!