Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 561 ErgoDeck Ramp with Grit Shield  6"X18" Yellow

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Wearwell 561 ErgoDeck Ramp with Grit Shield 6"X18" Yellow

Item #: WBB2240148

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $257.82 Save up to 38%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 561 ErgoDeck Ramp with Grit Shield 6"X18" Yellow

A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The optional 6" wide safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Heavy-Duty with Grit'shield delivers 40% more traction and withstands heavy use and cart traffic.

Product Specifications

    • LENGTH INCHES18
    • LENGTH FEET1.5
    • WIDTH INCHES6
    • COLOR FINISHYellow
    • BACKING MATERIALPVC
    • BRANDWearwell
    • DESCRIPTIONErgoDeck Ramp
    • MANUFACTURERS PART NUMBER561.78x6x18YL-CS10
    • PACKAGE QUANTITY10
    • SIZERamp
    • SURFACEPVC/Grit
    • THICKNESS INCHES7/8
    • TYPEStandard
    • LIMITED WARRANTY3 Years
    • TOTAL RECYCLED CONTENT PERCENT>80%
    • PATTERNDrainage Grid w/Grit Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!