Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Linen Textured Binding System Covers, 11 x 8-1/2, Navy, 200/Box
See all 80 items in product family

Swingline™ GBC® Linen Textured Binding System Covers, 11 x 8-1/2, Navy, 200/Box

Item #: WBB1914517

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.89 Save up to 53%
Qty Price
1 $43.09 ea.
2+ $38.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Linen Textured Binding System Covers, 11 x 8-1/2, Navy, 200/Box

Classic appearance of linen texture perfect for informal meetings and proposals.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHNavy
    • BRANDSwingline®
    • DESCRIPTIONLinen Textured Binding System Cover
    • MANUFACTURERS PART NUMBER9742450
    • PACKAGE QUANTITY200
    • SHEET CAPACITY--
    • SIZE11" x 8-1/2"
    • TYPEAccessories - Binding
    • ACCESSORY TYPECover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!