Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Opaque Plastic Binding System Covers, 11-1/4 x 8-3/4, Black, 25/Pack
See all 70 items in product family

Swingline™ GBC® Opaque Plastic Binding System Covers, 11-1/4 x 8-3/4, Black, 25/Pack

Item #: WBB1914519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.04 Save up to 50%
Qty Price
1 $21.89 ea.
2 $17.77 ea.
3+ $16.45 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Opaque Plastic Binding System Covers, 11-1/4 x 8-3/4, Black, 25/Pack

May be used as a back cover with a translucent front cover for a classy presentation. Moisture- and tear-resistant polypropylene keeps documents looking good.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • COLOR FINISHBlack
    • BRANDSwingline®
    • DESCRIPTIONOpaque Plastic Binding System Cover
    • MANUFACTURERS PART NUMBER25703
    • PACKAGE QUANTITY25
    • SHEET CAPACITY--
    • SIZE11-1/4" x 8-3/4"
    • TYPEAccessories - Binding
    • ACCESSORY TYPECover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!