Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations Chair Headrest Cushion, Bright, 13"L x 11"W x 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Generations Chair Headrest Cushion, Bright, 13"L x 11"W x 1-1/2"H

Item #: WBB1590489

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.00 Save up to 23%
Price: $ 29.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Manufactured with Sunbrella fabric and recycled plastic fill.

Features

  • Fade and water resistant fabrics
  • Easy to Use
  • Weighted Side

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES11
    • HEIGHT INCHES1-1/2
    • BRANDCR Plastics
    • DESCRIPTIONGenerations Chair Headrest Cushion
    • TYPECushion
    • MANUFACTURERS PART NUMBERA20-02
    • COLLECTIONGenerations
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTYLimited Lifetime
    • UPHOLSTERYSunbrella

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!