Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ActionFit by Ultrasite™  Balance Board Station

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ActionFit by Ultrasite™ Balance Board Station

Item #: WBB1309247

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 291.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ActionFit by Ultrasite™ Balance Board Station

The Balance Board packs a punch in a small space. The spring base offers an added challenge as muscles work to react to completing familiar exercises in a new context. The board wobbles and flexes as the user attempts standing squats, single leg lifts, or even push ups. The convenient handles routed into the surface provide comfortable grips for arm exercises like push ups and dips. This truly is a full body gym in a small package. Designed to emulate the benefits of a stability fitness ball.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES17
    • HEIGHT INCHES16
    • BRANDUltraPlay
    • DESCRIPTIONBalance Board Station
    • TYPEBalance
    • WEIGHT LBS44
    • ASSEMBLY REQUIREDYes
    • MANUFACTURERS PART NUMBERUP177
    • FITNESS ELEMENTSBalance and Flexibility, Core Fitness, Muscular Fitness

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed