Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ActionFit by Ultrasite™  Chest Press (Surface Mount)

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

ActionFit by Ultrasite™ Chest Press (Surface Mount)

Item #: WBB1309305

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,910.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ActionFit by Ultrasite™ Chest Press (Surface Mount)

Chest Press users sit on the ergonomically designed saddle and push the non-slip handles outward. Isokinetic springs activate to provide smooth resistance and workout targeted strength training zones

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES28
    • HEIGHT INCHES80
    • BRANDUltraPlay
    • DESCRIPTIONChest Press
    • TYPEUpper Body Exercise
    • WEIGHT LBS115
    • SEAT WIDTH INCHES12
    • SEAT HEIGHT INCHES20
    • MOUNT TYPESurface
    • ASSEMBLY REQUIREDYes
    • MANUFACTURERS PART NUMBERUP166SM
    • FITNESS ELEMENTSBalance and Flexibility, Muscular Fitness

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed