Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Stone Tec Outdoor Planter, 19" Square Pepperstone

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Concrete Stone Tec Outdoor Planter, 19" Square Pepperstone

Item #: WB249069PS

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 441.95

Frequently Purchased Together

OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STONETEC® PLANTERS
Concrete planters create an upscale look for both indoor & outdoor environments. Ideal for shopping malls, banks, offices, hotels, universities and more! These highly attractive planters are made from durable fiberglass-reinforced polymer concrete that is easy to maintain. Concrete planters offer a wipe-clean surface that also resists chemicals, moisture and extreme temperatures. Drainage holes with plugs ensure proper drainage for low maintenance. Measures 19"W x 19"D x 18"H. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES19
    • HEIGHT INCHES18
    • BRANDDCI
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete
    • DESCRIPTIONSquare Concrete Planter
    • WEIGHT LBS61
    • STYLEPlanter
    • MANUFACTURERS PART NUMBER724019
    • SHAPESquare
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!