Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wausau SL435 Round Outdoor Planter - Weatherstone Charcoal 36x15
See all 24 items in product family

Wausau SL435 Round Outdoor Planter - Weatherstone Charcoal 36x15

Item #: WBB316523

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $573.00 Save up to 33%
Price: $ 385.95
Product Information
Customer Review
Product Q&A
Accessories
Wausau SL435 Round Planter - Weatherstone Charcoal 36x15

This new design of planter is sure to look great everywhere! Size and weight make this perfect for perimeter security.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES15
    • BRANDWausau Tile
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete
    • DESCRIPTIONRound Concrete Planter
    • WEIGHT LBS395
    • STYLEPlanter
    • MANUFACTURERS PART NUMBERSL435-W26F
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!