Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OneSpace Basics 34" Round Glass Folding Patio Table - Clear with Black Frame

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

OneSpace Basics 34" Round Glass Folding Patio Table - Clear with Black Frame

Item #: WBB2246330

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OneSpace Basics 34" Round Glass Folding Patio Table - Clear with Black Frame

The 50-BFT570500 is a reliable, quality conscious version of the ever popular round folding patio table. Ideal for indoor or outdoor use, this table is perfect for for creating a bistro effect on larger patios, enclosed porches and any indoor space. Its high-grade tempered glass and powder coated reinforced steel frame stands up to weather, multiple folds and unfolds, moving, storage. It also includes a reciptical for your patio unbrella, which can be capped when not in use. Heavy duty, yet light enough to easily store away, it's a multipurpose table you can use again and again. All at a price you'll find light on the budget. Offered by OneSpace, part of the Comfort Products family. With a history dating back to 1919, Comfort Products specializes in affordable products for better living.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES28
    • BRANDOneSpace
    • ASSEMBLYUnassembled
    • DESCRIPTIONGlass Folding Side Table
    • FRAME CONSTRUCTIONMetal
    • FRAME COLORGray
    • TYPEAccent Table
    • CERTIFIED/APPROVEDISTA 3A
    • STYLEFolding Table
    • MANUFACTURERS PART NUMBER50-BFT570500
    • PACKAGE QUANTITY1
    • TOP COLORClear
    • COLOR FAMILYClear
    • SHAPERound
    • TABLE TOP CONSTRUCTIONGlass
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed