Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush® Easy Office 60W 2-Person Straight Desk, Open Office

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Bush® Easy Office 60W 2-Person Straight Desk, Open Office

Item #: WBB2158726

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,000.00 Save up to 11%
Promotion Price: $ 886.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Promotion Price reflects 10% Savings. Price valid through 4/27/18.

Bush® Easy Office 60W 2-Person Straight Desk, Open Office

Select the Bush Business Furniture Easy Office 60W Two Person Straight Desk for a prepackaged solution that creates a comfortable open office workspace for two. Take advantage of your available floor space by combining individual work areas with a common panel wall. Each Easy Office straight desk attaches to sturdy, 45H panels, which serve as a barrier between spaces, yet offer a lower, open wall that encourages collaboration. The thermally fused laminate work surfaces feature superior resistance to scratches and stains, while providing wire management to keep cords organized. The attractive upholstered panels come in a durable Light Gray and Storm Gray two-toned fabric that complements the rich warmth of the Mocha Cherry work surface. Commercial office furniture meets ANSI/BIFMA standards for safety and performance. Backed by a Bush Business Furniture 10 Year Warranty. Combine style, affordability and function with Easy Office, perfect for open areas, including call centers, small businesses, start-ups, and study spaces.

Features:

  • Durable, thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • Metal framed hardboard panels are one inch thick and covered in attractive two toned fabric
  • One inch thick work surface
  • Integrated wire management organizes cables
  • Sturdy metal legs contain adjustable levelers to compensate for uneven floors
  • Low height panels (45 inches) foster team collaboration
  • Rich Mocha Cherry finish
  • Quick and easy assembly with pre-installed connectors, minimal parts and a simple sturdy design
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10 Year Warranty
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES60
    • HEIGHT INCHES44-7/8
    • COLOR FINISHMocha
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate Over Wood
    • DESCRIPTION2 Person Straight Desk Open Office Set
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBEREOD460MR-03K
    • PACKAGE QUANTITY1
    • PARTITION STYLENon-Powered Without Base
    • WEIGHT LBS107
    • FRAME CONSTRUCTIONSteel
    • TYPEPre-Configured Cubicles
    • LIMITED WARRANTY10 Years
    • APPROVALANSI/BIFMA
    • PANEL FEATUREFull Fabric

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed