Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Office Partition Panel with Partial Window & Raceway, 24-1/4"W x 46"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Office Partition Panel with Partial Window & Raceway, 24-1/4"W x 46"H, Gray

Item #: WB694753WNGY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Office Partition Panel with Partial Window & Raceway, 24-1/4"W x 46"H, Gray

Interion® 24"W Partition Panels are a perfect endcap to help partially close off your cubicle. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4" wide. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-1/4
    • DEPTH INCHES1-3/4
    • HEIGHT INCHES46
    • COLOR FINISHGray
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTIONOffice Partition Panel with Window & Raceway
    • FRAME COLORBlack
    • MODEL694753WNGY
    • THICKNESS INCHES1-3/4
    • PARTITION STYLENon-Powered With Base
    • TYPEPartition Panel
    • PARTITION TYPEStandard Panel
    • WINDOWPartial
    • CAL 117Yes
    • PANEL FEATUREPartial Window
    • WINDOW SIZE INCHES(WXH)19 x 9-1/4
    • WINDOW THICKNESS INCHES1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Upgrade this item for just $13.00 more +
Item #: WB694765WNGY
globalindustrial.com
Ships same day.
(0)
$169.95

with FREE shipping today! (within the contiguous US)