Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Partition Panels with Windows - No Assembly, 70", 1 Partition Panel, Royal Blue

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Partition Panels with Windows - No Assembly, 70", 1 Partition Panel, Royal Blue

Item #: WBB1954518

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Partition Panels with Windows - No Assembly, 70", 1 Partition Panel, Royal Blue

The Work Station Screen in a flexible privacy screen panel system designed to quickly and easily create a low-cost, professional-looking office workstation. Setting up cubicles or testing areas has never been easier with this room divider solution! The high-quality Portable Privacy Screens are available in one, two, and three panel configurations, allowing for quick accomodation to almost any space. 2 and 3 panel screens are already assembled and unfold quickly and easily. Each panel is 70" tall and 33" wide, and has a 24' acrylic top panel for light passage and visibility.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES1
    • HEIGHT INCHES70
    • BRANDVersare
    • DESCRIPTION70", 1 Partition Panel, Royal Blue
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1840105
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS1
    • PARTITION STYLENon-Powered Without Base
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPEPartition Panel
    • LIMITED WARRANTY3 Years
    • PANEL COLORRoyal Blue
    • PARTITION TYPEStandard Panel
    • PANEL FEATUREPartial Window

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!