Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Sliding Panel Room Divider, 5'x15'6" Fabric, Chocolate Brown

Rollover image to zoom in

Click image to enlarge

See all 376 items in product family

Portable Sliding Panel Room Divider, 5'x15'6" Fabric, Chocolate Brown

Item #: WBB1955273

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,159.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sliding Panel Room Divider, 5'x15'6" Fabric, Chocolate Brown

The StraightWall® Sliding Room Divider is our revolutionary, expandable, and adjustable portable partition.  It is the perfect, high-quality, cost-effective space-dividing solution to maximize the use of your facility space.  Each fiberglass StraightWall panel slides into series with the other panels to create a straight wall of any length.  The StraightWall comes with unit-to-unit connectors to join additional units together to form longer partition walls, making it the perfect portable wall solution for any office or apartment. The StraightWall easily contracts to one panel width for easy storage, and it can accept top hooks for hanging artwork, photos and dry erase boards and it has a tackable surface for posting signage and documents.

Product Specifications

    • WIDTH INCHES186
    • DEPTH INCHES1
    • HEIGHT INCHES60
    • COLOR FINISHChocolate Brown
    • BRANDVersare
    • DESCRIPTION5'x15'6" F Choc. Brwn. Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1460706
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS7
    • STYLESliding Panels
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY3 Years
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>12 to 15 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!